This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Honda Pilot, CSC2AWHD7004 CSC2AWHD7004

Seat Covers in Neosupreme for 20032005 Honda Pilot, CSC2AWHD7004 (Discontinued)

  • Mfr # CSC2AWHD7004
  • Zoro # G700108829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWHD7004
Zoro #
G700108829
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 2003 To 2005 Honda Pilot
Family Code
HD7004

Description

Seat Covers in Neosupreme for 2003-2005 Honda Pilot - (F), EX MODEL, 50/50 Bucket, W/Adjustable Headrest, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.