
Seat Covers in Neosupreme for 20032005 Kia Sorento, CSC2PD36KI7000 (Discontinued)
- Mfr # CSC2PD36KI7000
- Zoro # G200158553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2PD36KI7000
Zoro #
G200158553
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 2003 To 2005 Kia Sorento
Family Code
KI7000
Description
Seat Covers in Neosupreme for 2003-2005 Kia Sorento - (F), 50/50 Bucket w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.