This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032005 Kia Sorento, CSCMO05KI7001 CSCMO05KI7001

Seat Covers in Neosupreme for 20032005 Kia Sorento, CSCMO05KI7001 (Discontinued)

  • Mfr # CSCMO05KI7001
  • Zoro # G500252906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO05KI7001
Zoro #
G500252906
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Duck Blind Solid
Seat Position
Rear
For Use With
For 2003 To 2005 Kia Sorento
Family Code
KI7001

Description

Seat Covers in Neosupreme for 2003-2005 Kia Sorento - (R), 60/40 Split Rear Bench, w/3 headrests, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.