This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Chevrolet SSR, CSCKT14CH7308 CSCKT14CH7308

Seat Covers in Neosupreme for 20032006 Chevrolet SSR, CSCKT14CH7308 (Discontinued)

  • Mfr # CSCKT14CH7308
  • Zoro # G600179127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT14CH7308
Zoro #
G600179127
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus Solid
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet SSR
Family Code
CH7308

Description

Seat Covers in Neosupreme for 2003-2006 Chevrolet SSR - (F), 50/50 bucket w/built-in headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.