This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Hyundai Santa Fe, CSC2A3HI7029 CSC2A3HI7029

Seat Covers in Neosupreme for 20032006 Hyundai Santa Fe, CSC2A3HI7029 (Discontinued)

  • Mfr # CSC2A3HI7029
  • Zoro # G200034840
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3HI7029
Zoro #
G200034840
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Rear
For Use With
For 2003 To 2006 Hyundai Santa Fe
Family Code
HI7029

Description

Seat Covers in Neosupreme for 2003-2006 Hyundai Santa Fe - (R), GLS MODEL, 60/40 Split,W/Armrest, W/O Cupholder ..(SEWING INST. REQ. FOR PRODUCTION)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.