This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Nissan 350 Z, CSCMO04NS7192 CSCMO04NS7192

Seat Covers in Neosupreme for 20032006 Nissan 350 Z, CSCMO04NS7192 (Discontinued)

  • Mfr # CSCMO04NS7192
  • Zoro # G600275102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO04NS7192
Zoro #
G600275102
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Obsession Solid
For Use With
For 2003 To 2006 Nissan 350 Z
Family Code
NS7192

Description

Seat Covers in Neosupreme for 2003-2006 Nissan 350 Z - 50/50 bucket w/remov hdrst, w/power driver & pass seat, w/manual recline pass seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.