
Seat Covers in Neosupreme for 20032006 Subaru Baja, CSC2KT14SU7005 (Discontinued)
- Mfr # CSC2KT14SU7005
- Zoro # G400113253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT14SU7005
Zoro #
G400113253
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Front
For Use With
For 2003 To 2006 Subaru Baja
Family Code
SU7005
Description
Seat Covers in Neosupreme for 2003-2006 Subaru Baja - (F), 50/50 Bucket, W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.