This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Subaru Baja, CSCMO06SU7005 CSCMO06SU7005

Seat Covers in Neosupreme for 20032006 Subaru Baja, CSCMO06SU7005 (Discontinued)

  • Mfr # CSCMO06SU7005
  • Zoro # G600265271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMO06SU7005
Zoro #
G600265271
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Bottomland Solid
Seat Position
Front
For Use With
For 2003 To 2006 Subaru Baja
Family Code
SU7005

Description

Seat Covers in Neosupreme for 2003-2006 Subaru Baja - (F), 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.