This item is Discontinued.

Coverking Seat Covers in Neosupreme for 20032006 Toyota 4Runner, CSC2A3TT7016 CSC2A3TT7016

Seat Covers in Neosupreme for 20032006 Toyota 4Runner, CSC2A3TT7016 (Discontinued)

  • Mfr # CSC2A3TT7016
  • Zoro # G900076058
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3TT7016
Zoro #
G900076058
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2003 To 2006 Toyota 4Runner
Color
Gray with Black sides
Family Code
TT7016

Description

Seat Covers in Neosupreme for 2003-2006 Toyota 4Runner - (F), 50/50 bucket w/removable headrest, w/manual driver & passenger seat, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.