
Seat Covers in Neosupreme for 20032008 Lexus GX SUV, CSC2AWLX7019 (Discontinued)
- Mfr # CSC2AWLX7019
- Zoro # G300091910
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2AWLX7019
Zoro #
G300091910
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 2003 To 2008 Lexus GX S.U.V.
Family Code
LX7019
Description
Seat Covers in Neosupreme for 2003-2008 Lexus GX S.U.V. - (F), 50/50 bucket, w/removable headrest, w/driver armrest, w/passenger armrest, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.