Shop COVERKING

Seat Covers in Neosupreme for 20042004 Scion xB F, CSCRT08SN7004

  • Mfr # CSCRT08SN7004

  • Zoro # G400322976


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2004 Scion xB
Family Code
SN7004
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08SN7004
Zoro #
G400322976
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Front
For Use With
For 2004 To 2004 Scion xB
Family Code
SN7004

Description

Seat Covers in Neosupreme for 2004-2004 Scion xB - (F), 50/50 Bucket, W/Adjustable & Removable Headrest, W/Seat-Mounted Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.