Shop COVERKING

Seat Covers in Neosupreme for 20042005 Honda Civic, CSC2KT17HD7312

  • Mfr # CSC2KT17HD7312

  • Zoro # G000115480


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Honda Civic Coupe
Family Code
HD7312
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT17HD7312
Zoro #
G000115480
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2004 To 2005 Honda Civic Coupe
Color
Kryptek Camo Banshee With Black Sides
Family Code
HD7312

Description

Seat Covers in Neosupreme for 2004-2005 Honda Civic Coupe - (F), VALUE PACKAGE MODEL, 50/50 bucket, w/removable headrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.