Shop COVERKING

Seat Covers in Neosupreme for 20042008 Volkswagen, CSCRT08VW7088

  • Mfr # CSCRT08VW7088

  • Zoro # G400303906


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2008 Volkswagen Touareg
Family Code
VW7088
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08VW7088
Zoro #
G400303906
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Rear
For Use With
For 2004 To 2008 Volkswagen Touareg
Family Code
VW7088

Description

Seat Covers in Neosupreme for 2004-2008 Volkswagen Touareg - (R),60/40 w/armrst, w/slide cupholder,(WARNING - CHILD-SEAT BRACE CUT-OUTS NOT AVAIL AT THIS TIME)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.