Shop COVERKING

Seat Covers in Neosupreme for 20042010 GMC Canyon, CSC2KT16GM7178

  • Mfr # CSC2KT16GM7178

  • Zoro # G800117301


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7178
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16GM7178
Zoro #
G800117301
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Rear
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7178

Description

Seat Covers in Neosupreme for 2004-2010 GMC Canyon - (R), 50/50 back/bottom, w/o armrest, backrest mounted to cab, - EXT CAB, REQ PROFESSIONAL INST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.