Shop COVERKING

Seat Covers in Neosupreme for 20052005 Honda Civic, CSC2RT06HD7318

  • Mfr # CSC2RT06HD7318

  • Zoro # G000142448


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2005 Honda Civic Coupe
Family Code
HD7318
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06HD7318
Zoro #
G000142448
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Camo Realtree Max-5 with Black Sides
For Use With
For 2005 To 2005 Honda Civic Coupe
Family Code
HD7318

Description

Seat Covers in Neosupreme for 2005-2005 Honda Civic Coupe - (R), SPECIAL EDITION MODEL, 60/40 Split, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.