Seat Covers in Neosupreme for 20052008 Pontiac Vibe, CSCRT06PN7198

  • Mfr # CSCRT06PN7198

  • Zoro # G400301537


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2005 To 2008 Pontiac Vibe
Family Code
PN7198
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06PN7198
Zoro #
G400301537
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Rear
For Use With
For 2005 To 2008 Pontiac Vibe
Family Code
PN7198

Description

Seat Covers in Neosupreme for 2005-2008 Pontiac Vibe - (R), 60/40 Split Rear Bench w/removable headrest ..(special sewing instruction for production)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.