Seat Covers in Neosupreme for 20062006 Kia Optima, CSC2RT08KI7097

  • Mfr # CSC2RT08KI7097

  • Zoro # G800142372


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT08KI7097
Zoro #
G800142372
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2006 Kia Optima
Color
Camo Realtree Max-1 with Black Sides
Family Code
KI7097

Description

Seat Covers in Neosupreme for 2006-2006 Kia Optima - (F), 50/50 bucket w/removable headrest, w/side airbag, ONLY FOR 2006.5 NEW OPTIMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.