Seat Covers in Neosupreme for 20062006 Kia Optima, CSCRT07KI7098

  • Mfr # CSCRT07KI7098

  • Zoro # G400303685


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7098
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT07KI7098
Zoro #
G400303685
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree P Pink
Seat Position
Rear
For Use With
For 2006 To 2006 Kia Optima
Family Code
KI7098

Description

Seat Covers in Neosupreme for 2006-2006 Kia Optima - (R), 60/40 with 3 remov hdrests, w/armrest, remov bottm w/10mm socket, ONLY FOR 2006.5 NEW OPTIMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.