Shop COVERKING

Seat Covers in Neosupreme for 20062008 Honda Pilot, CSC2RT08HD7425

  • Mfr # CSC2RT08HD7425

  • Zoro # G500137715


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Honda Pilot
Family Code
HD7425
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT08HD7425
Zoro #
G500137715
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2008 Honda Pilot
Color
Camo Realtree Max-1 with Black Sides
Family Code
HD7425

Description

Seat Covers in Neosupreme for 2006-2008 Honda Pilot - (F), LX & VP models, 50/50 Bkt, W/Remov Solid Hdrst, W/Side Airbag, w/o driver manual lumbar lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.