Shop COVERKING

Seat Covers in Neosupreme for 20062009 Buick Lucerne, CSCKT12BK7147

  • Mfr # CSCKT12BK7147

  • Zoro # G800167191


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2009 Buick Lucerne
Family Code
BK7147
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12BK7147
Zoro #
G800167191
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Rear
For Use With
For 2006 To 2009 Buick Lucerne
Family Code
BK7147

Description

Seat Covers in Neosupreme for 2006-2009 Buick Lucerne - (R), solid bench, w/center armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.