
Seat Covers in Neosupreme for 20062009 Ford Ranger, CSC2PD38FD7849
Mfr # CSC2PD38FD7849
Zoro # G800147636
original price:Â $299.99 , new price: $254.99 , 15 percent off
new price:Â $254.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2PD38FD7849
Zoro #
G800147636
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 2006 To 2009 Ford Ranger
Family Code
FD7849
Description
Seat Covers in Neosupreme for 2006-2009 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.