Seat Covers in Neosupreme for 20062014 Honda Truck, CSCKT13HD7479

  • Mfr # CSCKT13HD7479

  • Zoro # G300167745


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2006 To 2014 Honda Truck Ridgeline
Family Code
HD7479
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13HD7479
Zoro #
G300167745
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Rear
For Use With
For 2006 To 2014 Honda Truck Ridgeline
Family Code
HD7479

Description

Seat Covers in Neosupreme for 2006-2014 Honda Truck Ridgeline - (R), 60/40 bottom, solid backrest, w/2 removable headrests, w/armrest, REQ PROF INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.