Shop COVERKING

Seat Covers in Neosupreme for 20082008 Ford Escape, CSC2RT08FD7938

  • Mfr # CSC2RT08FD7938

  • Zoro # G800158328


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT08FD7938
Zoro #
G800158328
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1 with Black Sides
Seat Position
Rear
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938

Description

Seat Covers in Neosupreme for 2008-2008 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.