Shop COVERKING

Seat Covers in Neosupreme for 20082008 Saturn Astra, CSC2AWSR7104

  • Mfr # CSC2AWSR7104

  • Zoro # G800107715


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7104
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWSR7104
Zoro #
G800107715
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Wine with Black sides
Seat Position
Front
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7104

Description

Seat Covers in Neosupreme for 2008-2008 Saturn Astra - (F), 3-DOOR, 50/50 bucket, w/removable headrest, w/o dr inner lumbar knob, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.