Seat Covers in Neosupreme for 20082008 Saturn Astra, CSC2KT14SR7097

  • Mfr # CSC2KT14SR7097

  • Zoro # G300117153


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT14SR7097
Zoro #
G300117153
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Rear
For Use With
For 2008 To 2008 Saturn Astra
Family Code
SR7097

Description

Seat Covers in Neosupreme for 2008-2008 Saturn Astra - (R), 5-DOOR, 60/40, w/3 remov hdrst, w/o armrst, w/bottm cuphldr, BOTTM NEEDS REMOV TO INSTALL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.