Shop COVERKING

Seat Covers in Neosupreme for 20082009 Chevrolet Truck, CSC2A2CH8521

  • Mfr # CSC2A2CH8521

  • Zoro # G000096192


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2008 To 2009 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8521
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A2CH8521
Zoro #
G000096192
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
For Use With
For 2008 To 2009 Chevrolet Truck Silverado 1500,2500(not HD)
Family Code
CH8521

Description

Seat Covers in Neosupreme for 2008-2009 Chevrolet Truck Silverado 1500,2500(not HD) - (F), 50/50 bucket, w/o armrest, w/o builtin shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.