Shop COVERKING
See all product information
Seat Covers in Neosupreme for 20082009 Hummer H2 suT, CSC2RT06HM7055
Mfr # CSC2RT06HM7055
Zoro # G500145253
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7055
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2RT06HM7055
Zoro #
G500145253
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2009 Hummer H2 suT (sport utility TRUCK)
Color
Camo Realtree Max-5 with Black Sides
Family Code
HM7055
Description
Seat Covers in Neosupreme for 2008-2009 Hummer H2 suT (sport utility TRUCK) - (R), 60/40, w/remov hdrsts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.