Shop COVERKING

Seat Covers in Neosupreme for 20082010 Jeep Grand, CSC2PD34JP9470

  • Mfr # CSC2PD34JP9470

  • Zoro # G300137717


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Family Code
JP9470
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34JP9470
Zoro #
G300137717
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle with Black Sides
Seat Position
Front
For Use With
For 2008 To 2010 Jeep Grand Cherokee
Family Code
JP9470

Description

Seat Covers in Neosupreme for 2008-2010 Jeep Grand Cherokee - (F), 50/50 bucket, w/removable headrest, w/dr manual lumbar, w/o pass lumbar, NOT FOR SRT-8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.