Shop COVERKING

Seat Covers in Neosupreme for 20082012 GMC Acadia, CSC2PD38GM8701

  • Mfr # CSC2PD38GM8701

  • Zoro # G800153194


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2008 To 2012 GMC Acadia
Family Code
GM8701
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38GM8701
Zoro #
G800153194
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Rear
For Use With
For 2008 To 2012 GMC Acadia
Family Code
GM8701

Description

Seat Covers in Neosupreme for 2008-2012 GMC Acadia - (R), Third Row - 60/40 split bench - note: headrests do not need to be removed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.