Seat Covers in Neosupreme for 20082012 Lexus LX SUV, CSCKT09LX7089

  • Mfr # CSCKT09LX7089

  • Zoro # G800172331


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7089
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT09LX7089
Zoro #
G800172331
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad Solid
Seat Position
Middle
For Use With
For 2008 To 2012 Lexus LX S.U.V.
Family Code
LX7089

Description

Seat Covers in Neosupreme for 2008-2012 Lexus LX S.U.V. - (M), Second Row, 60/40 split bottom, 40/20/40 back, armrest cover is solid (60-section on dr side)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.