Shop COVERKING

Seat Covers in Neosupreme for 20082014 MercedesBenz, CSC2PD38MD7159

  • Mfr # CSC2PD38MD7159

  • Zoro # G800135329


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2008 To 2014 Mercedes-Benz C-Class Sedan
Family Code
MD7159
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38MD7159
Zoro #
G800135329
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 2008 To 2014 Mercedes-Benz C-Class Sedan
Family Code
MD7159

Description

Seat Covers in Neosupreme for 2008-2014 Mercedes-Benz C-Class Sedan - (W204), (F), 50/50, w/non-remv hdrst, w/o DVD, w/side airbg, w/dr & pas inner lvrs, NOT FOR C63 AMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.