Shop COVERKING

Seat Covers in Neosupreme for 20092009 Kia Sportage, CSCKT13KI9318

  • Mfr # CSCKT13KI9318

  • Zoro # G800175431


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9318
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13KI9318
Zoro #
G800175431
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9318

Description

Seat Covers in Neosupreme for 2009-2009 Kia Sportage - (F), 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/lumbar lvr, w/o fold-flat pas, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.