Shop COVERKING

Seat Covers in Neosupreme for 20092010 Kia Borrego, CSCKT10KI7074

  • Mfr # CSCKT10KI7074

  • Zoro # G800164626


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2009 To 2010 Kia Borrego
Family Code
KI7074
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT10KI7074
Zoro #
G800164626
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Front
For Use With
For 2009 To 2010 Kia Borrego
Family Code
KI7074

Description

Seat Covers in Neosupreme for 2009-2010 Kia Borrego - (F), 50/50 bucket, w/removable headrest, w/driver outer lumbar lever, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.