Shop COVERKING

Seat Covers in Neosupreme for 20102017 GMC Savana, CSC2A1GM9672

  • Mfr # CSC2A1GM9672

  • Zoro # G500103024


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2010 To 2017 GMC Savana 1500/2500/3500
Family Code
GM9672
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1GM9672
Zoro #
G500103024
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Middle
For Use With
For 2010 To 2017 GMC Savana 1500/2500/3500
Color
Black
Family Code
GM9672

Description

Seat Covers in Neosupreme for 2010-2017 GMC Savana 1500/2500/3500 - (M), Middle Row, Solid Bench, w/3 seaters, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.