Shop COVERKING

Seat Covers in Neosupreme for 20122015 Honda Civic, CSC2MO09HD9673

  • Mfr # CSC2MO09HD9673

  • Zoro # G300164171


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2012 To 2015 Honda Civic Sedan
Family Code
HD9673
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO09HD9673
Zoro #
G300164171
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Winter Print with Black Sides
Seat Position
Rear
For Use With
For 2012 To 2015 Honda Civic Sedan
Family Code
HD9673

Description

Seat Covers in Neosupreme for 2012-2015 Honda Civic Sedan - (R), 60/40 split folding backrest, solid bottom, w/3 removable headrests, w/armrest, NOT FOR EV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.