Shop COVERKING

Seat Covers in Neosupreme for 20132016 Scion tC R, CSC2A9SN9242

  • Mfr # CSC2A9SN9242

  • Zoro # G300108847


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2013 To 2016 Scion tC
Family Code
SN9242
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A9SN9242
Zoro #
G300108847
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Rear
For Use With
For 2013 To 2016 Scion tC
Family Code
SN9242

Description

Seat Covers in Neosupreme for 2013-2016 Scion tC - (R), 60/40 Split Bench, Solid Bottom, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.