Shop COVERKING

Seat Covers in Neosupreme for 20142016 Chevrolet Impala, CSC2A1CH9613

  • Mfr # CSC2A1CH9613

  • Zoro # G700100854


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Family Code
CH9613
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1CH9613
Zoro #
G700100854
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
For Use With
For 2014 To 2016 Chevrolet Impala
Color
Black
Family Code
CH9613

Description

Seat Covers in Neosupreme for 2014-2016 Chevrolet Impala - (F), OLD BODY IMPALA LIMITED MODEL ONLY, 40/20/40, w/remov hdrst, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.