Seat Covers in Neosupreme for 20142017 Kia Rio R, CSCPD38KI9458

  • Mfr # CSCPD38KI9458

  • Zoro # G500322708


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9458
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38KI9458
Zoro #
G500322708
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Rear
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9458

Description

Seat Covers in Neosupreme for 2014-2017 Kia Rio - (R), SEDAN, 60/40 Split, Solid Btm, w/2 rmv hdrst, w/o armrst (use 13mm long socket to rmv btm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.