Shop COVERKING

Seat Covers in Neosupreme for 20142019 Kia Soul 2nd, CSC2KT13KI9456

  • Mfr # CSC2KT13KI9456

  • Zoro # G300189600


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9456
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13KI9456
Zoro #
G300189600
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9456

Description

Seat Covers in Neosupreme for 2014-2019 Kia Soul - 2nd Gen, (F), 50/50 bucket, w/rmv hdrst, w/side airbag, w/power driver & manual pass st, Not for EV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.