Shop COVERKING

Seat Covers in Neosupreme for 20152020 GMC Yukon XL, CSCPD38GM9588

  • Mfr # CSCPD38GM9588

  • Zoro # G400330438


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Style
Neosupreme
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9588
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38GM9588
Zoro #
G400330438
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Middle
For Use With
For 2015 To 2020 GMC Yukon XL
Family Code
GM9588

Description

Seat Covers in Neosupreme for 2015-2020 GMC Yukon XL - (M), 50/50 bucket, w/removable headrest, w/1 armrest per seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.