
Velour for Seat Covers 2000-2002 Nissan Maxima - (F), CSCV12-NS7374
Mfr # CSCV12NS7374
Zoro # G100390022
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 2000 To 2002 Nissan Maxima
Family Code
NS7374
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCV12NS7374
Zoro #
G100390022
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Velour
Seat Position
Front
Color
Beige
For Use With
For 2000 To 2002 Nissan Maxima
Family Code
NS7374
Description
Seat Covers in Velour for 2000-2002 Nissan Maxima - (F),CSCV12-NS7374
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.