Shop COVERKING
See all product information
Velour for Seat Covers 2007-2009 Nissan Xterra - (F), CSCV2-NS7310
Mfr # CSCV2NS7310
Zoro # G500065339
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Style
Velour
Seat Position
Front
For Use With
For 2007 To 2009 Nissan Xterra
Family Code
NS7310
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CSCV2NS7310
- Zoro #
- G500065339
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Velour
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Nissan Xterra
- Color
- Charcoal
- Family Code
- NS7310
Description
Seat Covers in Velour for 2007-2009 Nissan Xterra - (F),CSCV2-NS7310
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.