Shop COVERKING

Velour for Seat Covers 2012-2016 Nissan Cube - (F), CSCV1-NS9465

  • Mfr # CSCV1NS9465

  • Zoro # G100048596


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Style
Velour
Seat Position
Front
For Use With
For 2012 To 2016 Nissan Cube
Family Code
NS9465
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCV1NS9465
Zoro #
G100048596
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Velour
Seat Position
Front
For Use With
For 2012 To 2016 Nissan Cube
Color
Black
Family Code
NS9465

Description

Seat Covers in Velour for 2012-2016 Nissan Cube - (F),CSCV1-NS9465

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.