Shop COXREELS
See all product information
Create Account
Cord Reel, Spring Retracted, NEMA 5-20R, 12 AWG, Blue Reel Color, 50 ft Length, 1 Outlets
- Mfr # EZ-PC13-5012-A
- Zoro # G002489329
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Winding Method
Spring Retracted
Retractable Cord Length
50 ft
Number of Outlets
1
Retractable Cord Ending Configuration
NEMA 5-20R
Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-PC13-5012-A
- Zoro #
- G002489329
- UPC #
- 674255921368
- Country of Origin
- United States
Dimensions
- Retractable Cord Length
- 50 ft
- Wire Size
- 12 AWG
- Mounting Pattern Size
- 3" x 5"
- Overall Dimensions
- 8.5"(W) x 14.88"(H) x 13.5"(L)
- Base Size
- 5" x 6"
Details
- Item
- Cord Reel
- Winding Method
- Spring Retracted
- Number of Outlets
- 1
- Retractable Cord Ending Configuration
- NEMA 5-20R
- Reel Color
- Blue
- Cord Color
- Black
- Tension Method
- Ratchet Lock
- Max. Amps
- 20 A
- Hose
- Yes
- Volts
- 115
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.