Shop MOLEX
See all product information
Create Account
Woodhead POW-R-MITE Industrial Duty Cable Reel 14/3 SOW 15.24m 50.0' Cord Length with 100W Maximu
- Mfr # 1300830250
- Zoro # G016288628
product price:Â
$
1,837.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
1
Tension Method
Ratchet Lock
Max. Amps
13.0 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300830250
- Zoro #
- G016288628
- UPC #
- -
- Country of Origin
- Mexico
Details
- Number of Outlets
- 1
- Tension Method
- Ratchet Lock
- Max. Amps
- 13.0 A
Description
BEAU Woodhead POW-R-MITE Industrial Duty Cable Reel 14/3 SOW 15.24m 50.0' Cord Length with 100W Maximum Incandescent Hand Lamp Power Switch and Ball Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.