Shop COXREELS
Create Account
1125-4-100 1/2"x100' 3000 PSI Hand Crank Medium Pressure Hose Reel
- Mfr # 1125-4-100
- Zoro # G102674335
product price:
$
615.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1125-4-100
- Zoro #
- G102674335
- UPC #
- 674255822191
- Country of Origin
- United States
Description
COXREELS 1125-4-100 1/2"X100' 3000 PSI HAND CRANK MEDIUM PRESSURE HOSE REEL COXREELS® 1125 SERIES HAND CRANK AND MOTORIZED HOSE REELS HAVE THE FEATURES DEMANDED BY INDUSTRY PROFESSIONALS. THE INDUSTRY PREFERRED DESIGN FEATURES A STURDY ONE PIECE ALL WELDED "A" FRAME BASE, LOW PROFILE OUTLET RISER AND OPEN DRUM SLOT DESIGN PROVIDES A NON-CRIMPING, FLAT SMOOTH HOSE WRAP. EXTERNAL FLUID PATH WITH MACHINED FROM SOLID BRASS 90° FULL-FLOW NPT SWIVEL INLET (NICKEL PLATED STEEL SWIVEL ON 1" MODELS) SWIVEL SEALS: NITRILE (AFLAS ON 1" MODELS) ~EXTERNAL FLUID PATH WITH ELECTROLESS NICKEL PLATED STEEL 90° FULL-FLOW NPT SWIVEL INLET (ON HIGH PRESSURE HP PREFIX MODELS) SWIVEL SEALS: AFLAS (ON HIGH PRESSURE HP PREFIX MODELS) ALL WELDED STEEL "A" FRAME CONSTRUCTION FOR SUPERIOR REEL STRUCTURE EXCLUSIVE LOW PROFILE OUTLET RISER & OPEN DRUM SLOT DESIGN FOR FLAT SMOOTH HOSE WRAP PERMANENTLY LUBRICATED SELF-ALIGNING PILLOW BLOCK BEARINGS FOR TROUBLE-FREE & SMOOTH ROTATION ADJUSTABLE TENSION BRAKE TO PREVENT "FREE-WHEELING" DURING OPERATION LONG-HANDLED LOCKING PIN TO SECURE REEL FROM ROTATION DURING TRANSPORT OR STORAGE RELIABLE DIRECT GEAR DRIVE ON MOTOR DRIVEN MODELS PROVIDING QUIET & SMOOTH RETRACTION - NO CHAIN SOLID STEEL DIRECT HAND CRANK WITH SMOOTH ROUND HANDLE FEATURES:
- PROFESSIONAL GRADE HEAVY DUTY STEEL CONSTRUCTION. DURABLE PROPRIETARY CPCTM POWDER COAT PROCESS. ROLLED EDGES & RIBBED DISCS PROVIDE STRENGTH & SAFETY. - SOLD & SUPPORTED WORLDWIDE SWIVEL - MACHINED FROM SOLID BRASS 90° FULL-FLOW NPT SWIVEL FOR SIMPLE SEAL MAINTENANCE AND FAST AND EASY HOSE INSTALLATION. NO NEED TO REMOVE THE REEL FROM ITS MOUNT. CNC SPUN DISCS - HEAVY DUTY CNC ROBOTICALLY SPUN AND RIBBED DISCS WITH ROLLED EDGES FOR GREATER STRENGTH, DURABILITY, HOSE PROTECTION, AND OPERATOR SAFETY. OUTLET RISER - EXCLUSIVE LOW PROFIL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.