Rubber Air Hose Reel Dual Arm Assembly 3/8" x 100'
- Mfr # OSRDA38100
- Zoro # G414672166
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
300 PSI working pressure.
Hose Inside Dia.
3/8"
Application
Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
Color
Blue/Yellow
Construction
100% rubber construction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OSRDA38100
- Zoro #
- G414672166
- UPC #
- -
- Country of Origin
- India
Dimensions
- Hose Inside Dia.
- 3/8"
- Hose Length
- 100ft
Details
- Max. Pressure
- 300 PSI working pressure.
- Application
- Service Bays,Garages,Manufacturing,Fabrication Shops,Tire Service,Pneumatic Tools
- Color
- Blue/Yellow
- Construction
- 100% rubber construction
- Duty Rating
- 4:1 Safety factor
- Housing Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.