5" x 20 ft. Spring Driven Reel Less Hose
- Mfr # 319-520
- Zoro # G1168959
product price:Â
$
1,301.99
/ea
Free Shipping & Returns
Key Features
Hose Length
20 ft.
Overall Width
28-1/4"
Overall Length
24"
Mounting
Wall, Floor and Overhead Positions
Application
Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 319-520
- Zoro #
- G1168959
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 5"
- Hose Length
- 20 ft.
- Overall Width
- 28-1/4"
- Overall Length
- 24"
Details
- Item
- Spring Driven Reel Less Hose
- Mounting
- Wall, Floor and Overhead Positions
- Application
- Indoor Vehicle Exhaust Removal System, Vehicle Manufacturing Facilities, Automotive Dealerships, Automotive & Fleet Service Centers, Garage Settings, Fire Stations
- Housing Material
- Steel
- Hose Included
- No
- Duty Rating
- Heavy Duty
- Product Type
- 300 Series "Exhaust" Spring Driven Reel 5" I.D., 20 ft. capacity, less hose
- Includes Hose
- No
Description
300 Series In.Exhaust In. Spring Driven Reel 5 In. I.D., 20 ft. capacity, less hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.