Shop All Cord Reels
Coxreels
50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage
Mfr # PC13-5012-F
Zoro # G8529123
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 120VAC
- Tension Method Ratchet Lock
- Wire Size 12 AWG
- Retractable Cord Length 50 ft
Product Information
- Brand Coxreels
- MFR # PC13-5012-F
- Zoro # G8529123
- UPC # 674255921528
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Retractable Cord Length | 50 ft |
Cord Length | 50 ft. |
Overall Width | 8 1/2 in |
Overall Height | 14 7/8 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Feeder Cord Length | 5 ft |
Overall Depth | 13 1/2 in |
Mounting Pattern Size | 3" x 5" |
Length | 50' |
Overall Dimensions | 8.5"(W) x 14.88"(H) x 13.5"(L) |
Base Size | 5" x 6" |
Details
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 50 ft, Reel Color Blue, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2USB-DT)
- MERSEN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322R)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- Coxreels Extension Cords & Power Strips