Zoro Homepage

Cord Reel, Spring Retracted, 16 AWG, Blue Reel Color, 75 ft Length, 0 Outlets

  • Mfr # PC19-7516-X

  • Zoro # G1172440


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Winding Method
Spring Retracted
Retractable Cord Length
75 ft
Number of Outlets
0
Wire Size
16 AWG
Reel Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC19-7516-X
Zoro #
G1172440
UPC #
-
Country of Origin
United States

Dimensions

Retractable Cord Length
75 ft
Wire Size
16 AWG
Overall Length
19 1/2 in
Overall Height
21 in
Overall Width
10 1/8 in
Base Size
6" x 6"
Overall Dimensions
10.13"(W) x 21"(H) x 19.5"(L)
Mounting Pattern Size
4" x 5"
Cord Length
75 ft.

Description

Spring Return Cord Reel, Overall Height 21 in, Overall Length 19 1/2 in, Overall Width 10 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.